Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

W2005FA-5PGX-C5Z40

W2005FA-5PGX-C5Z40

W2005FA-5PGX-C5Z40 BALLSCREW ; NON RETURNABLE 20MM DIA

Ball Screw with Flanged Nut; 20MM Thread Diameter; 40MM Thread Lead; 620MM Overall Length; Right Hand Thread Direction; Steel; No End Block; A Ball Screw Series; UPFC Ball Nut Series

Part #

W2005FA-5PGX-C5Z40

BDI #

1196036

PRICE
$ 2,536.89 / each

QTY

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
1.63
EAN
0029176513176
Product Name
Ball Screw with Flanged Nut
Direction of Thread
Right Hand
Material
Steel
End Block Yes/No
No
Ball Screw Series
A
Ball Nut Series
UPFC
Inch - Metric
Metric
Other Features
Finished Shaft End | Preloaded | Ultra High Helix Lead | Single Nut | 1 Circuit Return | End Cap Circulation | C5 Accuracy Grade
Category - BDI
Ball Screw Assemblies
Product Group - BDI
070
Harmonized Tariff Code
8483.40.80.00
Noun
Assembly
Keyword String
Ball Screw Linear
Manufacturer Item Number
W2005FA-5PGX-C5Z40
Weight / LBS
3.748
Long Description
Ball Screw with Flanged Nut; 20MM Thread Diameter; 40MM Thread Lead; 620MM Overall Length; Right Hand Thread Direction; Steel; No End Block; A Ball Screw Series; UPFC Ball Nut Series
Thread Lead
1.575 Inch | 40 Millimeter
Thread Diameter
0.787 Inch | 20 Millimeter
Overall Length
24.409 Inch | 620 Millimeter