Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

W2005SA-1P-C5Z4

W2005SA-1P-C5Z4

W2005SA-1P-C5Z4 BALL SCREW ; NON RETURNABLE 20MM DIA 4MM RH THRD

Ball Screw with Flanged Nut; 20MM Thread Diameter; 4MM Thread Lead; 685MM Overall Length; Right Hand Thread Direction; 1 Thread Starts; Steel; No End Block; A Ball Screw Series; PFT Ball Nut Series

Part #

W2005SA-1P-C5Z4

BDI #

1196039

PRICE
$ 2,417.33 / each

QTY

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
1.9
EAN
0029176513190
Product Name
Ball Screw with Flanged Nut
Direction of Thread
Right Hand
Number of Thread Starts
1
Material
Steel
End Block Yes/No
No
Ball Screw Series
A
Ball Nut Series
PFT
Inch - Metric
Metric
Other Features
Finished Shaft End | Preloaded | Fine Lead | Single Nut | 2 Circuit Return | Tube Circulation | C5 Accuracy Grade
Category - BDI
Ball Screw Assemblies
Product Group - BDI
070
Harmonized Tariff Code
8483.40.80.00
Noun
Assembly
Keyword String
Ball Screw Linear
Manufacturer Item Number
W2005SA-1P-C5Z4
Weight / LBS
4.189
Long Description
Ball Screw with Flanged Nut; 20MM Thread Diameter; 4MM Thread Lead; 685MM Overall Length; Right Hand Thread Direction; 1 Thread Starts; Steel; No End Block; A Ball Screw Series; PFT Ball Nut Series
Overall Length
26.969 Inch | 685 Millimeter
Thread Diameter
0.787 Inch | 20 Millimeter
Thread Lead
0.157 Inch | 4 Millimeter