Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

W2006FA-4-C5T20

W2006FA-4-C5T20

W2006FA-4-C5T20 BALL SCREW ; NON RETURNABLE 20MM DIA 20MM RH THRD

Ball Screw with Flanged Nut; 20MM Thread Diameter; 20MM Thread Lead; 720MM Overall Length; Right Hand Thread Direction; Steel; No End Block; A Ball Screw Series; LSFT Ball Nut Series

Part #

W2006FA-4-C5T20

BDI #

1196050

PRICE
$ 2,024.82 / each

QTY

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
2.29
EAN
0029176513244
Product Name
Ball Screw with Flanged Nut
Direction of Thread
Right Hand
Material
Steel
End Block Yes/No
No
Ball Screw Series
A
Ball Nut Series
LSFT
Inch - Metric
Metric
Other Features
Finished Shaft End | Non Preloaded | High Helix Lead | 1 Circuit Return | Tube Circulation | C5 Accuracy Grade | Axial Play
Category - BDI
Ball Screw Assemblies
Product Group - BDI
070
Harmonized Tariff Code
8483.40.80.00
Noun
Assembly
Keyword String
Ball Screw Linear
Manufacturer Item Number
W2006FA-4-C5T20
Weight / LBS
5.071
Long Description
Ball Screw with Flanged Nut; 20MM Thread Diameter; 20MM Thread Lead; 720MM Overall Length; Right Hand Thread Direction; Steel; No End Block; A Ball Screw Series; LSFT Ball Nut Series
Overall Length
28.346 Inch | 720 Millimeter
Thread Diameter
0.787 Inch | 20 Millimeter
Thread Lead
0.787 Inch | 20 Millimeter