Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

W2X

W3SS300

W3SS300 STUDDED WHEEL ; SS SHIELDED ISOFLEX PDL 300A LUB

Wheel; V Rail; 0.472" Bore; 1.803" Outside Diameter; 5/8" Wheel Width; 5/8" Overall Width; Ball; 2 Shields; Stainless Steel; Used With T | TS | TD | TDS Rail

Part #

W3SS300

BDI #

19122759

PRICE
$ 163.96 / each

QTY

CATEGORY
Manufacturer Name
BISHOP-WISECARVER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.128
UNSPSC
31171503
Product Name
Wheel
Product Type
V Rail
Enclosure
2 Shields
Rolling Element
Ball
Material
Stainless Steel
Eccentric/Concentric
Concentric
Used With
T | TS | TD | TDS Rail
Inch - Metric
Inch
Other Features
Double Row Angular Contact Bearing | Carbon Chromium | Stainless Steel Retainer | ABEC 1 | With Isoflex PDL 300A Lubricant
Category - BDI
Wheels
Product Group - BDI
450
Noun
Wheel
Keyword String
V Rail Linear
Manufacturer URL
Manufacturer Item Number
W3SS300
Weight / LBS
0.287
Long Description
Wheel; V Rail; 0.472" Bore; 1.803" Outside Diameter; 5/8" Wheel Width; 5/8" Overall Width; Ball; 2 Shields; Stainless Steel; Used With T | TS | TD | TDS Rail
Bore
0.472 Inch | 12 Millimeter
Outside Diameter
1.803 Inch | 45.8 Millimeter
Overall Width
0.625 Inch | 15.875 Millimeter
Wheel Width
0.625 Inch | 15.88 Millimeter