Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

WBK06-01A

WBK06-01A

WBK06-01A BALL SCREW SUPPORT UNIT ; NON RETURNABLE 6MM BOREX42MM WX25MM H

End Support Block; Rectangular Housing; 6MM Bore; 42MM Housing/Block Length; 25.5MM Overall Width; 25MM Overall Height; 13MM Base to Center of Shaft; 5.5MM Mounting Hole Diam; Ball Bearing; Double Bearings; Steel

Part #

WBK06-01A

BDI #

1196719

PRICE
$ 346.77 / each

QTY

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
0.1
EAN
0029176235108
Product Name
End Support Block
Housing Style
Rectangular
Rolling Element
Ball Bearing
Number of Bearings
Double
Material
Steel
Inch - Metric
Metric
Other Features
Deep Groove | Fixed Support | Black Oxide Finish
Category - BDI
Support Block Bearings
Product Group - BDI
070
Harmonized Tariff Code
8483.40.80.00
Noun
End Support Block
Keyword String
Ball Screw Linear
Manufacturer Item Number
WBK06-01A
Weight / LBS
0.331
Long Description
End Support Block; Rectangular Housing; 6MM Bore; 42MM Housing/Block Length; 25.5MM Overall Width; 25MM Overall Height; 13MM Base to Center of Shaft; 5.5MM Mounting Hole Diam; Ball Bearing; Double Bearings; Steel
Housing/Block Length
1.654 Inch | 42 Millimeter
Base to Center of Shaft
0.512 Inch | 13 Millimeter
Overall Width
1.004 Inch | 25.5 Millimeter
Overall Height
0.984 Inch | 25 Millimeter
Bore
0.236 Inch | 6 Millimeter
Mounting Hole Diameter
0.217 Inch | 5.5 Millimeter