Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

WBK06-11

WBK08-11

WBK08-11 BALL SCREW SUPPORT UNIT ; NON RETURNABLE 8MM BOREX35MM W

End Support Block; Square Housing; 8MM Bore; 35MM Housing/Block Length; 30MM Overall Width; 35MM Overall Height; 3.4MM Mounting Hole Diam; Ball Bearing; Double Bearings; Steel

Part #

WBK08-11

BDI #

1196726

PRICE
$ 396.03 / each

QTY

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
0.1
UNSPSC
26111500
EAN
0029176058776
Product Name
End Support Block
Housing Style
Square
Rolling Element
Ball Bearing
Number of Bearings
Double
Material
Steel
Inch - Metric
Metric
Other Features
Angular Contact | Flanged Housing | Fixed Support | Black Oxide Finish
Category - BDI
Support Block Bearings
Product Group - BDI
070
Harmonized Tariff Code
8483.40.80.00
Noun
End Support Block
Keyword String
Ball Screw Linear
Manufacturer Item Number
WBK08-11
Weight / LBS
0.331
Long Description
End Support Block; Square Housing; 8MM Bore; 35MM Housing/Block Length; 30MM Overall Width; 35MM Overall Height; 3.4MM Mounting Hole Diam; Ball Bearing; Double Bearings; Steel
Base to Center of Shaft
0 Inch | 0 Millimeter
Overall Height
1.378 Inch | 35 Millimeter
Overall Width
1.181 Inch | 30 Millimeter
Housing/Block Length
1.378 Inch | 35 Millimeter
Bore
0.315 Inch | 8 Millimeter
Mounting Hole Diameter
0.134 Inch | 3.4 Millimeter