Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

WBK08S-01

WBK08S-01

WBK08S-01 BALL SCREW SUPPORT UNIT ; NON RETURNABLE 8MM BOREX52MM WX32MM H

End Support Block; Rectangular Housing; 6MM Bore; 52MM Housing/Block Length; 15MM Overall Width; 32MM Overall Height; 17MM Base to Center of Shaft; 6.6MM Mounting Hole Diam; Ball Bearing; Single Bearings; Steel

Part #

WBK08S-01

BDI #

1196730

PRICE
$ 113.28 / each

QTY

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
0.14
EAN
0029176082535
Product Name
End Support Block
Housing Style
Rectangular
Rolling Element
Ball Bearing
Number of Bearings
Single
Material
Steel
Inch - Metric
Metric
Other Features
Deep Groove | Simple Support | Black Oxide Finish
Category - BDI
Support Block Bearings
Product Group - BDI
070
Harmonized Tariff Code
8483.40.80.00
Noun
End Support Block
Keyword String
Ball Screw Linear
Manufacturer Item Number
WBK08S-01
Weight / LBS
0.331
Long Description
End Support Block; Rectangular Housing; 6MM Bore; 52MM Housing/Block Length; 15MM Overall Width; 32MM Overall Height; 17MM Base to Center of Shaft; 6.6MM Mounting Hole Diam; Ball Bearing; Single Bearings; Steel
Overall Height
1.26 Inch | 32 Millimeter
Base to Center of Shaft
0.669 Inch | 17 Millimeter
Housing/Block Length
2.047 Inch | 52 Millimeter
Overall Width
0.591 Inch | 15 Millimeter
Mounting Hole Diameter
0.26 Inch | 6.6 Millimeter
Bore
0.236 Inch | 6 Millimeter