Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

WBK08-11

WBK12-11

WBK12-11 BALL SCREW SUPPORT UNIT ; NON RETURNABLE 12MM ROUND

End Support Block; Square Housing; 12MM Bore; 44MM Housing/Block Length; 34.5MM Overall Width; 44MM Overall Height; 4.5MM Mounting Hole Diam; Ball Bearing; Double Bearings; Steel

Part #

WBK12-11

BDI #

1196740

PRICE
$ 405.75 / each

QTY

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
0.22
UNSPSC
26111500
EAN
0029176058813
Product Name
End Support Block
Housing Style
Square
Rolling Element
Ball Bearing
Number of Bearings
Double
Material
Steel
Inch - Metric
Metric
Other Features
Angular Contact | Flanged Housing | Fixed Support | Black Oxide Finish
Category - BDI
Support Block Bearings
Product Group - BDI
070
Harmonized Tariff Code
8483.40.80.00
Noun
End Support Block
Keyword String
Ball Screw Linear
Manufacturer Item Number
WBK12-11
Weight / LBS
0.551
Long Description
End Support Block; Square Housing; 12MM Bore; 44MM Housing/Block Length; 34.5MM Overall Width; 44MM Overall Height; 4.5MM Mounting Hole Diam; Ball Bearing; Double Bearings; Steel
Housing/Block Length
1.732 Inch | 44 Millimeter
Mounting Hole Diameter
0.177 Inch | 4.5 Millimeter
Overall Width
1.358 Inch | 34.5 Millimeter
Bore
0.472 Inch | 12 Millimeter
Base to Center of Shaft
0 Inch | 0 Millimeter
Overall Height
1.732 Inch | 44 Millimeter