Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

WBK25S-01

WBK15S-01

WBK15S-01 BALL SCREW SUPPORT UNIT ; NON RETURNABLE 15MM SQUARE

End Support Block; Rectangular Housing; 15MM Bore; 80MM Housing/Block Length; 20MM Overall Width; 50MM Overall Height; 30MM Base to Center of Shaft; 9MM Mounting Hole Diam; Ball Bearing; Single Bearings; Steel

Part #

WBK15S-01

BDI #

1196750

PRICE
$ 167.17 / each

QTY

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
0.33
UNSPSC
26111500
EAN
0029176082566
Product Name
End Support Block
Housing Style
Rectangular
Rolling Element
Ball Bearing
Number of Bearings
Single
Material
Steel
Inch - Metric
Metric
Other Features
Deep Groove | Simple Support | Black Oxide Finish
Category - BDI
Support Block Bearings
Product Group - BDI
070
Harmonized Tariff Code
8483.40.80.00
Noun
End Support Block
Keyword String
Ball Screw Linear
Manufacturer Item Number
WBK15S-01
Weight / LBS
0.992
Long Description
End Support Block; Rectangular Housing; 15MM Bore; 80MM Housing/Block Length; 20MM Overall Width; 50MM Overall Height; 30MM Base to Center of Shaft; 9MM Mounting Hole Diam; Ball Bearing; Single Bearings; Steel
Overall Width
0.787 Inch | 20 Millimeter
Overall Height
1.969 Inch | 50 Millimeter
Housing/Block Length
3.15 Inch | 80 Millimeter
Base to Center of Shaft
1.181 Inch | 30 Millimeter
Bore
0.591 Inch | 15 Millimeter
Mounting Hole Diameter
0.354 Inch | 9 Millimeter