Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

WC-3

WC-2-SWIA

WC2SWIA WHEEL COVER ASSY ; INTEGRATED NO 2

Wheel Cover; Assembly; 49.8 MM L X 34.2 MM W X 16.9 MM H; Polymer; Used with SWIC2 | SWIE2 Wheel

Part #

WC2SWIA

BDI #

19122775

PRICE
$ 74.95 / each

QTY

Manufacturer Name
BISHOP-WISECARVER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.026
UNSPSC
23153000
Product Name
Wheel Cover
Product Type
Assembly
Size
49.8 MM L X 34.2 MM W X 16.9 MM H
Material
Polymer
Used With
SWIC2 | SWIE2 Wheel
Inch - Metric
Metric
Other Features
With Socket Head Cap Screw and Washer | Black | Can be Used for Both Inch/Metric V Rail Assembly
Category - BDI
V Rail Accessories
Product Group - BDI
450
Noun
Cover
Keyword String
Wheel Assembly
Manufacturer URL
Manufacturer Item Number
WC2SWIA
Weight / LBS
0.001
Long Description
Wheel Cover; Assembly; 49.8 MM L X 34.2 MM W X 16.9 MM H; Polymer; Used with SWIC2 | SWIE2 Wheel