Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

WC-3-LP-A

WC-3-LP-A

WC3LPA WHEEL COVER ASSY ; LOW PROFILE

Wheel Cover; Assembly; 67.8 MM L X 50.3 MM W X 28 MM H; Polymer; Used with BWIC3 | BWIE3 Wheel

Part #

WC3LPA

BDI #

19122778

PRICE
$ 110.05 / each

QTY

Manufacturer Name
BISHOP-WISECARVER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.036
UNSPSC
23153000
Product Name
Wheel Cover
Product Type
Assembly
Size
67.8 MM L X 50.3 MM W X 28 MM H
Material
Polymer
Used With
BWIC3 | BWIE3 Wheel
Inch - Metric
Metric
Other Features
With Socket Head Cap Screw and Washer | Black | Can be Used for Both Inch/Metric V Rail Assembly
Category - BDI
V Rail Accessories
Product Group - BDI
450
Noun
Cover
Keyword String
Wheel Assembly
Manufacturer URL
Manufacturer Item Number
WC3LPA
Long Description
Wheel Cover; Assembly; 67.8 MM L X 50.3 MM W X 28 MM H; Polymer; Used with BWIC3 | BWIE3 Wheel