Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

WC-3

WC-3

WC3 WHEEL COVER

Cover; Wheel; 67.8 MM L X 50.3 MM W X 34 MM H; Polymer; Used with BWIC3 | BWIE3 Wheel

Part #

WC3

BDI #

19122776

PRICE
$ 86.02 / each

QTY

Manufacturer Name
BISHOP-WISECARVER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.017
UNSPSC
23153000
Product Name
Cover
Product Type
Wheel
Size
67.8 MM L X 50.3 MM W X 34 MM H
Material
Polymer
Used With
BWIC3 | BWIE3 Wheel
Inch - Metric
Metric
Other Features
Black | Can be Used for Both Inch/Metric V Rail Assembly
Category - BDI
V Rail Accessories
Product Group - BDI
450
Noun
Cover
Keyword String
Wheel
Manufacturer URL
Manufacturer Item Number
WC3
Long Description
Cover; Wheel; 67.8 MM L X 50.3 MM W X 34 MM H; Polymer; Used with BWIC3 | BWIE3 Wheel