Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

WC-4-A

WC-4-A

WC-4-A WHEEL COVER ASSY ; 88.9MM L X 63.5MM W X 40.1MM H

Wheel Cover; Assembly; 88.9 MM L X 63.5 MM W X 40.1 MM H; Polymer; Used with BWIC4 | BWIE4 Wheel

Part #

WC4A

BDI #

19122781

PRICE
$ 103.63 / each

QTY

Manufacturer Name
BISHOP-WISECARVER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.05
UNSPSC
23153000
Product Name
Wheel Cover
Product Type
Assembly
Size
88.9 MM L X 63.5 MM W X 40.1 MM H
Material
Polymer
Used With
BWIC4 | BWIE4 Wheel
Inch - Metric
Metric
Other Features
With Socket Head Cap Screw and Washer | Black | Can be Used for Both Inch/Metric V Rail Assembly
Category - BDI
V Rail Accessories
Product Group - BDI
450
Noun
Cover
Keyword String
Wheel Assembly
Manufacturer URL
Manufacturer Item Number
WC4A
Weight / LBS
3.5
Long Description
Wheel Cover; Assembly; 88.9 MM L X 63.5 MM W X 40.1 MM H; Polymer; Used with BWIC4 | BWIE4 Wheel