Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

WC-4-A

WC-4

WC4 WHEEL COVER

Cover; Wheel; 88.9 MM L X 63.5 MM W X 40.1 MM H; Polymer; Used with BWIC4 | BWIE4 Wheel

Part #

WC4

BDI #

19122780

PRICE
$ 98.50 / each

QTY

Manufacturer Name
BISHOP-WISECARVER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.034
UNSPSC
23153000
Product Name
Cover
Product Type
Wheel
Size
88.9 MM L X 63.5 MM W X 40.1 MM H
Material
Polymer
Used With
BWIC4 | BWIE4 Wheel
Inch - Metric
Metric
Other Features
Black | Can be Used for Both Inch/Metric V Rail Assembly
Category - BDI
V Rail Accessories
Product Group - BDI
450
Noun
Cover
Keyword String
Wheel
Manufacturer URL
Manufacturer Item Number
WC4
Long Description
Cover; Wheel; 88.9 MM L X 63.5 MM W X 40.1 MM H; Polymer; Used with BWIC4 | BWIE4 Wheel