Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

XY-P170S-2

XY-P170S-2

XY-P170S-2 MODULE MNTNG PLATE ; NON RETURNABLE F/ RS ROBOT MODULE

Plate; Mounting; 116 MM L X 95 MM W X 20 MM T; Used with RS Module Rail

Part #

XY-P170S-2

BDI #

1196896

PRICE
$ 275.37 / each

QTY

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
0.6
EAN
0029176767722
Product Name
Plate
Product Type
Mounting
Size
116 MM L X 95 MM W X 20 MM T
Used With
RS Module Rail
Inch - Metric
Metric
Other Features
4 Hexagon Socket Head Bolt M5 X 20 | Two Mounting Plates Per Fixed Module
Category - BDI
Profile Rail Accessories
Product Group - BDI
080
Noun
Plate
Keyword String
Mounting
Manufacturer Item Number
XY-P170S-2
Weight / LBS
0.882
Long Description
Plate; Mounting; 116 MM L X 95 MM W X 20 MM T; Used with RS Module Rail