Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

B4-CIFL-20SB

C4-FL-24SB

C4-FL-24SB CONVEYOR IDLER ASSEMBLY ; 24" BLT WID 4" RLR DIA 0 DEG CEMA C

Conveyor; 24" Belt Width; 4" Roller Diameter; 27-3/8" Length; CEMA C; Flat Carrier - Return Frame; Steel Roller Material; Ball Bearing; Non-Relubricatable

Part #

C4-FL-24SB

BDI #

21455557

PRICE
$ 153.96 / each
$ 210.00 / each

QTY

Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
8.7
UNSPSC
24101701
Product Name
Roller
Frame Type
Flat Carrier | Return
CEMA Class
CEMA C
Roller Material
Steel
Bearing Type
Ball Bearing
Used With
Flat Carrier | Return | Flat Carrier Self Aligner | Return Self Aligner | Trougher Unequal
Relubricatable
No
Inch - Metric
Inch
Other Features
Center Roller
Category - BDI
Conveyor Idler Roller
Product Group - BDI
550
Harmonized Tariff Code
8431.39.00.80
Noun
Roller
Keyword String
Idler Conveyor
Manufacturer URL
Manufacturer Item Number
C4-FL-24SB
Weight / LBS
20
Long Description
Conveyor; 24" Belt Width; 4" Roller Diameter; 27-3/8" Length; CEMA C; Flat Carrier - Return Frame; Steel Roller Material; Ball Bearing; Non-Relubricatable
Roller Width
27.375 Inch | 695.325 Millimeter
Roller Diameter
4 Inch | 101.6 Millimeter
Belt Width
24 Inch | 609.6 Millimeter