Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

WHT8505-24IN

HP8505-24

HP8505-24 MATTOP MODULAR BELT ; FLAT TOP MODULAR BELTING 8505 SOLID TOP

Mat Top Modular Belting; 8505; Solid Top; 3/4" Pitch; 24" Modular Belting Width; Straight Running and Back Flexing; High Performance; Polyester Pin Material; 0.34" Plate Height

Part #

10028433

BDI #

21473934

PRICE
$ 142.65 / Foot
$ 183.18 / Foot

QTY

INVENTORY:
30
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.706
UNSPSC
31151615
EAN
0793699263701
Modular Belting Size
8505
Basic Construction
Solid Top
Component
Modular Belting
Modular Belting Type
Straight Running | Back Flexing
Material Type
High Performance
Pin Material
Polyester
Price Unit
FT
Order in Multiples of
0.75 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
FDA Approved | Chain Bottom to Center Distance 0.17 Inch | Min Back Flex Radius 1 Inch | Optional Stainless Steel Pin
Category - BDI
Flat Top Modular Belting
Product Group - BDI
M00134
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10028433
Weight / LBS
1.82
Long Description
Mat Top Modular Belting; 8505; Solid Top; 3/4" Pitch; 24" Modular Belting Width; Straight Running and Back Flexing; High Performance; Polyester Pin Material; 0.34" Plate Height
Plate Height
0.34 Inch | 8.7 Millimeter
Pitch
0.75 Inch | 19.05 Millimeter
Modular Belting Width
24 Inch | 609.6 Millimeter