Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HP7956B-24IN-MTW-CW-T2P

HP7956B-24IN-MTW-CW-T2P

HP7956B-24IN-MTW-CW-T2P ; 81450531 MATTOP CHAIN NON RETURNABLE

Mat Top Modular Belting; 7956; Perforated Top; 1-1/4" Pitch; 24" Modular Belting Width; Straight Running and Side Flexing; Polyester Pin Material

Part #

10146263

BDI #

22149784

PRICE
$ 358.10 / Foot
$ 459.86 / Foot

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.028
UNSPSC
31151615
EAN
0662864637992
Modular Belting Size
7956
Basic Construction
Perforated Top
Component
Modular Belting
Modular Belting Type
Straight Running | Side Flexing
Pin Material
Polyester
Price Unit
FT
Order in Multiples of
1.25 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Category - BDI
Flat Top Modular Belting
Product Group - BDI
M00134
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.466
Long Description
Mat Top Modular Belting; 7956; Perforated Top; 1-1/4" Pitch; 24" Modular Belting Width; Straight Running and Side Flexing; Polyester Pin Material
Pitch
1.25 Inch | 31.75 Millimeter
Modular Belting Width
24 Inch | 609.6 Millimeter