Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LF4706-16.5IN

LF4706-16.5IN

LF4706-16.5IN MATTOP CHAIN ; NON RETURNABLE

Mat Top Modular Belting; 4706; Perforated Top; 1-1/2" Pitch; 16-1/2" Modular Belting Width; Straight Running; Acetal Pin Material

Part #

10029037

BDI #

22463920

PRICE
$ 169.06 / Foot
$ 217.10 / Foot

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.179
UNSPSC
31151615
EAN
0793699264470
Modular Belting Size
4706
Basic Construction
Perforated Top
Component
Modular Belting
Modular Belting Type
Straight Running
Pin Material
Acetal
Price Unit
FT
Order in Multiples of
1.5 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Category - BDI
Flat Top Modular Belting
Product Group - BDI
M00134
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.325
Long Description
Mat Top Modular Belting; 4706; Perforated Top; 1-1/2" Pitch; 16-1/2" Modular Belting Width; Straight Running; Acetal Pin Material
Pitch
1.5 Inch | 38.1 Millimeter
Modular Belting Width
16.5 Inch | 419.1 Millimeter