Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LF5935-12

LF5935-12

LF5935-12 MATTOP MODULAR BELT ; FLAT TOP MODULAR BELTING 5935 SOLID TOP

Mat Top Modular Belting; 5935; Solid Top; 3/4" Pitch; 12" Modular Belting Width; Straight Running and Back Flexing; Low Friction; Polypropylene Pin Material; 0.34" Plate Height

Part #

10029043

BDI #

21473978

PRICE
$ 104.46 / Foot
$ 134.15 / Foot

QTY

INVENTORY:
120
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.59
UNSPSC
31151615
EAN
0793699347357
Modular Belting Size
5935
Basic Construction
Solid Top
Component
Modular Belting
Modular Belting Type
Straight Running | Back Flexing
Material Type
Low Friction
Pin Material
Polypropylene
Price Unit
FT
Order in Multiples of
0.75 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
FDA Approved | Chain Bottom to Center Distance 0.17 Inch | Min Back Flex Radius 1 Inch | Optional Stainless Steel Pin
Category - BDI
Flat Top Modular Belting
Product Group - BDI
M00134
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10029043
Weight / LBS
1.3
Long Description
Mat Top Modular Belting; 5935; Solid Top; 3/4" Pitch; 12" Modular Belting Width; Straight Running and Back Flexing; Low Friction; Polypropylene Pin Material; 0.34" Plate Height
Modular Belting Width
12 Inch | 304.8 Millimeter
Pitch
0.75 Inch | 19.05 Millimeter
Plate Height
0.34 Inch | 8.7 Millimeter