Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

WHT6085-24IN

WHT6085-24IN

WHT6085-24IN MATTOP CHAIN

Modular Mat Top Belting; 6085; Solid Top; Modular Belting; 2" Pitch; 24" Modular Belting Width; Straight Running; High Temperature; Polyester Pin Material; 3/4" Plate Height

Part #

10029099

BDI #

24115984

PRICE
$ 195.82 / Foot
$ 212.00 / Foot

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.633
UNSPSC
31151614
EAN
0793699437416
Modular Belting Size
6085
Basic Construction
Solid Top
Component
Modular Belting
Modular Belting Type
Straight Running
Material Type
High Temperature
Pin Material
Polyester
Price Unit
FT
Order in Multiples of
2 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Mat Top Chain Molded In White
Category - BDI
Flat Top Modular Belting
Product Group - BDI
M00134
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10029099
Weight / LBS
0.6
Long Description
Modular Mat Top Belting; 6085; Solid Top; Modular Belting; 2" Pitch; 24" Modular Belting Width; Straight Running; High Temperature; Polyester Pin Material; 3/4" Plate Height
Modular Belting Width
24 Inch | 609.6 Millimeter
Pitch
2 Inch | 50.8 Millimeter
Plate Height
0.75 Inch | 19.05 Millimeter