Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

101-8163-1

101-8163-1

101-8163-1 CT N 24IN R 0.375IN 90° I/S ; CORNER TRACK NON RETURNABLE

Corner; 770 TAB | 879 TAB | 880 TAB | 881 TAB | 1050 TAB | 1055 TAB | 1843 TAB; Two Piece; Inside; 1-1/2" Track Width; 0.4" Track Thickness; 24 Inch Corner Radius; 90 Deg Track Angle; Nylatron; Black

Part #

10068526

BDI #

18138271

PRICE
$ 227.23 / each
$ 335.52 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.367
UNSPSC
24101707
EAN
0698210849641
Track Type
Corner
Track Position
Inside
Corner Radius
24 Inch
Track Length
None
Track Angle
90 Deg
Flat Top Size
770 TAB | 879 TAB | 880 TAB | 881 TAB | 1050 TAB | 1055 TAB | 1843 TAB
Track Style
Two Piece
Material
Nylatron
Color
Black
Other Features
TAB Design | With Screw
Inch - Metric
Inch
Category - BDI
Flat Top Track
Product Group - BDI
5002
Harmonized Tariff Code
8428.39.00.00
Noun
Track
Keyword String
Corner
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.81
Long Description
Corner; 770 TAB | 879 TAB | 880 TAB | 881 TAB | 1050 TAB | 1055 TAB | 1843 TAB; Two Piece; Inside; 1-1/2" Track Width; 0.4" Track Thickness; 24 Inch Corner Radius; 90 Deg Track Angle; Nylatron; Black
Track Width
1.5 Inch | 38.1 Millimeter
Track Thickness
0.4 Inch | 10.16 Millimeter