Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

12S616-R

10H412-R

10H412-R CONVEYOR SCREW ; 10"X2"X9'-10" RH HELICOID

Conveyor Screw; Helicoid; 10 Pitch; 2" Coupling Diameter; 9.833 Feet Long; 10" Screw Diameter; 2.875" Pipe Diameter; 0.375" Inner Flight Thickness; 0.188" Outer Flight Thickness; Right

Part #

10H412-R

BDI #

614007

PRICE
$ 919.22 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
54.934
UNSPSC
24101705
EAN
0697950088235
Product Name
Conveyor Screw
Product Type
Helicoid
Pitch
10
Length - Feet
9.833
Direction
Right
Other Features
Tapered Flight | Steel Strip | One Piece Helix | CEMA Standard
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Screw
Keyword String
Conveyor
Manufacturer Item Number
10H412-R
Manufacturer Internal Number
10H412-R
Weight / LBS
130
Long Description
Conveyor Screw; Helicoid; 10 Pitch; 2" Coupling Diameter; 9.833 Feet Long; 10" Screw Diameter; 2.875" Pipe Diameter; 0.375" Inner Flight Thickness; 0.188" Outer Flight Thickness; Right
Coupling Diameter
2 Inch | 50.8 Millimeter
Inner Flight Thickness
0.375 Inch | 9.525 Millimeter
Pipe Diameter
2.875 Inch | 73.025 Millimeter
Outer Flight Thickness
0.188 Inch | 4.775 Millimeter
Screw Diameter
10 Inch | 254 Millimeter