Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

12CIF

12CIF

12CIF FIXED FLANGED CONVEYOR INLET ; CARBON STEEL

Screw Conveyor Fixed Inlet; Flanged Conveyor Fixed Inlet; 17.25 IN L X 2 IN W X 17.25 IN H; Use: Flat or Flanged Conveyor Trough Cover

Part #

12CIF

BDI #

614944

PRICE
$ 298.74 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
5.493
UNSPSC
24101700
EAN
0697950091877
Product Name
Screw Conveyor Fixed Inlet
Part Description
Flanged Conveyor Fixed Inlet
Size
17.25 IN L X 2 IN W X 17.25 IN H
Used For
Flat or Flanged Conveyor Trough Cover
Other Features
12 Inch Conveyor Dia | 3/8 Inch Bolt
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Inlet
Keyword String
Fixed
Manufacturer Item Number
12CIF
Manufacturer Internal Number
12CIF
Weight / LBS
12.1
Long Description
Screw Conveyor Fixed Inlet; Flanged Conveyor Fixed Inlet; 17.25 IN L X 2 IN W X 17.25 IN H; Use: Flat or Flanged Conveyor Trough Cover