Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

12HF408-R

12HF408-R

12HF408-R CONVEYOR SCREW FLIGHT ; 12"X12"RH HELICOID

Flight; Helicoid; 12 Pitch; 2" Coupling Diameter; 11.833 Feet Long; 12" Screw Diameter; 2.875" Pipe Diameter; 0.25" Inner Flight Thickness; 0.125" Outer Flight Thickness; Right

Part #

12HF408-R

BDI #

614959

PRICE
$ 431.53 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
30.59
UNSPSC
24101725
EAN
0697950093024
Product Name
Flight
Product Type
Helicoid
Pitch
12
Length - Feet
11.833
Direction
Right
Other Features
Tapered Flight | Steel Strip | One Piece Helix
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Flight
Keyword String
Conveyor
Manufacturer Item Number
12HF408-R
Manufacturer Internal Number
12HF408-R
Weight / LBS
67
Long Description
Flight; Helicoid; 12 Pitch; 2" Coupling Diameter; 11.833 Feet Long; 12" Screw Diameter; 2.875" Pipe Diameter; 0.25" Inner Flight Thickness; 0.125" Outer Flight Thickness; Right
Outer Flight Thickness
0.125 Inch | 3.175 Millimeter
Screw Diameter
12 Inch | 304.8 Millimeter
Coupling Diameter
2 Inch | 50.8 Millimeter
Inner Flight Thickness
0.25 Inch | 6.35 Millimeter
Pipe Diameter
2.875 Inch | 73.025 Millimeter