Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

9HF406-R

12HF412-R

12HF412-R CONVEYOR SCREW FLIGHT ; 12"X12" RH HELICOID

Flight; Helicoid; 12 Pitch; 2" Coupling Diameter; 11.833 Feet Long; 12" Screw Diameter; 2.875" Pipe Diameter; 0.375" Inner Flight Thickness; 0.188" Outer Flight Thickness; Right

Part #

12HF412-R

BDI #

614960

PRICE
$ 581.99 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
46.154
EAN
0697950093086
Product Name
Flight
Product Type
Helicoid
Pitch
12
Length - Feet
11.833
Direction
Right
Other Features
Tapered Flight | Steel Strip | One Piece Helix
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Flight
Keyword String
Conveyor
Manufacturer Item Number
12HF412-R
Manufacturer Internal Number
12HF412-R
Weight / LBS
102
Long Description
Flight; Helicoid; 12 Pitch; 2" Coupling Diameter; 11.833 Feet Long; 12" Screw Diameter; 2.875" Pipe Diameter; 0.375" Inner Flight Thickness; 0.188" Outer Flight Thickness; Right
Coupling Diameter
2 Inch | 50.8 Millimeter
Inner Flight Thickness
0.375 Inch | 9.525 Millimeter
Pipe Diameter
2.875 Inch | 73.025 Millimeter
Screw Diameter
12 Inch | 304.8 Millimeter
Outer Flight Thickness
0.188 Inch | 4.775 Millimeter