Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

24S724-R

12S424-R

12S424-R SECTIONAL SCREW ; 12"X2"X11'-10"RH SCREW

Conveyor Screw; Sectional; 12 Pitch; 2" Coupling Diameter; 11.833 Feet Long; 12" Screw Diameter; 2.875" Pipe Diameter; 0.375" Inner Flight Thickness; 0.375" Outer Flight Thickness; Right

Part #

12S424-R

BDI #

615001

PRICE
$ 2,414.24 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
121.672
UNSPSC
24101705
EAN
0697950094199
Product Name
Conveyor Screw
Product Type
Sectional
Pitch
12
Length - Feet
11.833
Direction
Right
Other Features
Steel Plate | Spiral or Helix | CEMA Standard
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Screw
Keyword String
Conveyor
Manufacturer Item Number
12S424-R
Manufacturer Internal Number
12S424-R
Weight / LBS
268
Long Description
Conveyor Screw; Sectional; 12 Pitch; 2" Coupling Diameter; 11.833 Feet Long; 12" Screw Diameter; 2.875" Pipe Diameter; 0.375" Inner Flight Thickness; 0.375" Outer Flight Thickness; Right
Screw Diameter
12 Inch | 304.8 Millimeter
Inner Flight Thickness
0.375 Inch | 9.525 Millimeter
Coupling Diameter
2 Inch | 50.8 Millimeter
Pipe Diameter
2.875 Inch | 73.025 Millimeter
Outer Flight Thickness
0.375 Inch | 9.525 Millimeter