Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

12H408-R

14H508-R

14H508-R CONVEYOR SCREW ; 14"X2 7/16" RH HELICOID

Conveyor Screw; Helicoid; 14 Pitch; 2.438" Coupling Diameter; 11.75 Feet Long; 14" Screw Diameter; 3.5" Pipe Diameter; 0.25" Inner Flight Thickness; 0.125" Outer Flight Thickness; Right

Part #

14H508-R

BDI #

615491

PRICE
$ 1,059.67 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
76.644
UNSPSC
24101705
EAN
0697950097886
Product Name
Conveyor Screw
Product Type
Helicoid
Pitch
14
Length - Feet
11.75
Direction
Right
Other Features
Tapered Flight | Steel Strip | One Piece Helix | CEMA Standard
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Screw
Keyword String
Conveyor
Manufacturer Item Number
14H508-R
Manufacturer Internal Number
14H508-R
Weight / LBS
170
Long Description
Conveyor Screw; Helicoid; 14 Pitch; 2.438" Coupling Diameter; 11.75 Feet Long; 14" Screw Diameter; 3.5" Pipe Diameter; 0.25" Inner Flight Thickness; 0.125" Outer Flight Thickness; Right
Pipe Diameter
3.5 Inch | 88.9 Millimeter
Coupling Diameter
2.438 Inch | 61.925 Millimeter
Inner Flight Thickness
0.25 Inch | 6.35 Millimeter
Outer Flight Thickness
0.125 Inch | 3.175 Millimeter
Screw Diameter
14 Inch | 355.6 Millimeter