Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

9HF406-R

14SF616-R

14SF616-R SECTIONAL FLIGHT ONLY ; 14" X 14" SIZE

Flight; Sectional; 14 Pitch; 3" Coupling Diameter; 11.75 Feet Long; 14" Screw Diameter; 4" Pipe Diameter; 0.25" Inner Flight Thickness; 0.25" Outer Flight Thickness; Right

Part #

14SF616-R

BDI #

615503

PRICE
$ 154.87 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
5.993
EAN
0697950130033
Product Name
Flight
Product Type
Sectional
Pitch
14
Length - Feet
11.75
Direction
Right
Other Features
Steel Plate | Spiral or Helix
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Flight
Keyword String
Conveyor
Manufacturer Item Number
14SF616-R
Manufacturer Internal Number
14SF616-R
Weight / LBS
13.2
Long Description
Flight; Sectional; 14 Pitch; 3" Coupling Diameter; 11.75 Feet Long; 14" Screw Diameter; 4" Pipe Diameter; 0.25" Inner Flight Thickness; 0.25" Outer Flight Thickness; Right
Inner Flight Thickness
0.25 Inch | 6.35 Millimeter
Coupling Diameter
3 Inch | 76.2 Millimeter
Screw Diameter
14 Inch | 355.6 Millimeter
Outer Flight Thickness
0.25 Inch | 6.35 Millimeter
Pipe Diameter
4 Inch | 101.6 Millimeter