Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1CD6B-P

1CD4B

1CD4B DRIVE SHAFT ; 2" X 15" DRIVE

Screw Conveyor Drive Shaft; No 1 Drive Shaft Used without Seal; 2 IN Dia X 15 IN L; Use: Standard End Plate

Part #

1CD4B

BDI #

613553

PRICE
$ 145.49 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
5.221
UNSPSC
24101700
EAN
0697950085388
Product Name
Screw Conveyor Drive Shaft
Part Description
No 1 Drive Shaft Used without Seal
Size
2 IN Dia X 15 IN L
Used For
Standard End Plate
Other Features
Bronze Bearing | Used Without Seal
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Shaft
Keyword String
Drive
Manufacturer Item Number
1CD4B
Manufacturer Internal Number
1CD4B
Weight / LBS
13.3
Long Description
Screw Conveyor Drive Shaft; No 1 Drive Shaft Used without Seal; 2 IN Dia X 15 IN L; Use: Standard End Plate