Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

20-GB4200-21

20-GB4200-21

20-GB4200-21 IDL 20TRGH ST EQ F/S B+ ; IDLER NON RETURNABLE

20" Belt Width; 4" Roller Diameter; Trougher Equal; 20 Degree Trough Angle; CEMA B Plus; Base Mount; Steel Roller Material; Tapered Roller Bearing; Non-Relubricatable

Part #

10519604

BDI #

24129548

PRICE
$ 891.71 / each
$ 2,870.44 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
13.154
UNSPSC
24101717
EAN
0793699401264
Product Name
Idler Assembly
Product Type
Trougher Equal
Troughing Angle
20 Degree
Mounting Method
Base Mount
Number of Rollers
3
CEMA Class
CEMA B Plus
Roller Material
Steel
Bearing Type
Tapered Roller Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Sealed
Category - BDI
Conveyor Idler Assembly
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
20-GB4200-21
Manufacturer Internal Number
0140126
Weight / LBS
29
Long Description
20" Belt Width; 4" Roller Diameter; Trougher Equal; 20 Degree Trough Angle; CEMA B Plus; Base Mount; Steel Roller Material; Tapered Roller Bearing; Non-Relubricatable
Mounting Distance On Roller Axis
29 Inch | 736.6 Millimeter
Base to Center Roll Height
6.813 Inch | 173.05 Millimeter
Roller Width
9 Inch | 228.6 Millimeter
Base to Roller Center
4.813 Inch | 122.25 Millimeter
Overall Length
30.5 Inch | 774.7 Millimeter
Mounting Distance Across Roller Axis
6 Inch | 152.4 Millimeter
Overall Width
7.75 Inch | 196.85 Millimeter
Roller Span Length
23.063 Inch | 585.8 Millimeter
Overall Height
9.313 Inch | 236.55 Millimeter
Belt Width
20 Inch | 508 Millimeter
Roller Diameter
4 Inch | 101.6 Millimeter