Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

20-GB5202-20

20-GB5202-20

20-GB5202-20 IDL 20TRGH IMP EQ R/G B+ ; IDLER NON RETURNABLE

20" Belt Width; 5" Roller Diameter; Trougher Equal Impact; 20 Degree Trough Angle; CEMA B Plus; Base Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Relubricatable

Part #

10509268

BDI #

24130749

PRICE
$ 1,558.39 / each
$ 5,016.56 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
17.69
UNSPSC
24101717
EAN
0793699403497
Product Name
Idler Assembly
Product Type
Trougher Equal Impact
Troughing Angle
20 Degree
Mounting Method
Base Mount
Number of Rollers
3
CEMA Class
CEMA B Plus
Roller Material
Rubber Disc
Bearing Type
Tapered Roller Bearing
Relubricatable
Yes
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
20-GB5202-20
Manufacturer Internal Number
0140349
Weight / LBS
39
Long Description
20" Belt Width; 5" Roller Diameter; Trougher Equal Impact; 20 Degree Trough Angle; CEMA B Plus; Base Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Relubricatable
Base to Roller Center
4.813 Inch | 122.25 Millimeter
Belt Width
20 Inch | 508 Millimeter
Base to Center Roll Height
7.313 Inch | 185.75 Millimeter
Overall Length
30.5 Inch | 774.7 Millimeter
Overall Width
7.75 Inch | 196.85 Millimeter
Overall Height
9.75 Inch | 247.65 Millimeter
Roller Width
9 Inch | 228.6 Millimeter
Roller Span Length
22.625 Inch | 574.675 Millimeter
Mounting Distance Across Roller Axis
6 Inch | 152.4 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Mounting Distance On Roller Axis
29 Inch | 736.6 Millimeter