Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

48-GD6042-01

20-GC6042-02

20-GC6042-02 RTN C 4.5 DRP SPRL FS IDLER ; NON RETURNABLE

20" Belt Width; 5-1/2" Roller Diameter; Spiral Return; 0 Degree Trough Angle; CEMA C; Top Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Non-Relubricatable

Part #

10514215

BDI #

24128988

PRICE
$ 1,159.87 / each
$ 3,733.67 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
10.993
UNSPSC
24101717
EAN
0793699291155
Product Name
Idler Assembly
Product Type
Spiral Return
Troughing Angle
0 Degree
Mounting Method
Top Mount
Number of Rollers
1
CEMA Class
CEMA C
Roller Material
Rubber Disc
Bearing Type
Tapered Roller Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Sealed
Category - BDI
Conveyor Idler Assembly
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
20-GC6042-02
Manufacturer Internal Number
0129115
Weight / LBS
23
Long Description
20" Belt Width; 5-1/2" Roller Diameter; Spiral Return; 0 Degree Trough Angle; CEMA C; Top Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Non-Relubricatable
Base to Center Roll Height
7.25 Inch | 184.15 Millimeter
Roller Width
23 Inch | 584.2 Millimeter
Roller Diameter
5.5 Inch | 139.7 Millimeter
Overall Height
7.25 Inch | 184.15 Millimeter
Mounting Distance On Roller Axis
29 Inch | 736.6 Millimeter
Mounting Distance Across Roller Axis
5 Inch | 127 Millimeter
Overall Length
31 Inch | 787.4 Millimeter
Base to Roller Center
4.5 Inch | 114.3 Millimeter
Belt Width
20 Inch | 508 Millimeter
Overall Width
8 Inch | 203.2 Millimeter