Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

20PW1

20PW1

20PW1 POCKET WHEEL ; CARBON STEEL

Screw Conveyor Pocket Chain Wheel; Pocket Chain Wheel; 1 IN Bore X 12.75 IN OD X 2 IN W; Use: Rotate Pinion Shaft

Part #

20PW1

BDI #

617203

PRICE
$ 453.22 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
7.718
EAN
0697950108353
Product Name
Screw Conveyor Pocket Chain Wheel
Part Description
Pocket Chain Wheel
Size
1 IN Bore X 12.75 IN OD X 2 IN W
Used For
Rotate Pinion Shaft
Other Features
0.25 Inch Keyway | To Rotate the Pinion Shaft | Optional Zinc or Nickel Plated
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Wheel
Keyword String
Pocket Chain
Manufacturer Item Number
20PW1
Manufacturer Internal Number
20PW1
Weight / LBS
11
Long Description
Screw Conveyor Pocket Chain Wheel; Pocket Chain Wheel; 1 IN Bore X 12.75 IN OD X 2 IN W; Use: Rotate Pinion Shaft