Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

18SF616-R

20SF612-R

20SF612-R SECTIONAL FLIGHT ONLY ; 20" X 20" SIZE

Flight; Sectional; 20 Pitch; 3" Coupling Diameter; 11.75 Feet Long; 20" Screw Diameter; 4" Pipe Diameter; 0.188" Inner Flight Thickness; 0.188" Outer Flight Thickness; Right

Part #

20SF612-R

BDI #

617204

PRICE
$ 280.94 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
9.08
EAN
0697950130576
Product Name
Flight
Product Type
Sectional
Pitch
20
Length - Feet
11.75
Direction
Right
Other Features
Steel Plate | Spiral or Helix
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Flight
Keyword String
Conveyor
Manufacturer Item Number
20SF612-R
Manufacturer Internal Number
20SF612-R
Weight / LBS
20
Long Description
Flight; Sectional; 20 Pitch; 3" Coupling Diameter; 11.75 Feet Long; 20" Screw Diameter; 4" Pipe Diameter; 0.188" Inner Flight Thickness; 0.188" Outer Flight Thickness; Right
Inner Flight Thickness
0.188 Inch | 4.775 Millimeter
Outer Flight Thickness
0.188 Inch | 4.775 Millimeter
Screw Diameter
20 Inch | 508 Millimeter
Coupling Diameter
3 Inch | 76.2 Millimeter
Pipe Diameter
4 Inch | 101.6 Millimeter