Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

20SF724-R

20SF724-R

20SF724-R SECTIONAL FLIGHT ONLY ; 20" X 20" SIZE

Flight; Sectional; 20 Pitch; 3.438" Coupling Diameter; 11.667 Feet Long; 20" Screw Diameter; 4.5" Pipe Diameter; 0.375" Inner Flight Thickness; 0.375" Outer Flight Thickness; Right

Part #

20SF724-R

BDI #

617208

PRICE
$ 375.39 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
18.16
EAN
0697950130613
Product Name
Flight
Product Type
Sectional
Pitch
20
Length - Feet
11.667
Direction
Right
Other Features
Steel Plate | Spiral or Helix
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Flight
Keyword String
Conveyor
Manufacturer Item Number
20SF724-R
Manufacturer Internal Number
20SF724-R
Weight / LBS
40
Long Description
Flight; Sectional; 20 Pitch; 3.438" Coupling Diameter; 11.667 Feet Long; 20" Screw Diameter; 4.5" Pipe Diameter; 0.375" Inner Flight Thickness; 0.375" Outer Flight Thickness; Right
Coupling Diameter
3.438 Inch | 87.325 Millimeter
Pipe Diameter
4.5 Inch | 114.3 Millimeter
Inner Flight Thickness
0.375 Inch | 9.525 Millimeter
Screw Diameter
20 Inch | 508 Millimeter
Outer Flight Thickness
0.375 Inch | 9.525 Millimeter