Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

16X63 CR WI HE45

20X14 CR WI HE25

20X14 CR WI HE25 WING PULLEY ; NON RETURNABLE

Pulley; Wing; Crowned Face; 14" Face Width; Bushed Mount; HE25 Bushing; Heavy Duty Class; 20" Pulley Diameter; 1 To 2-1/2" Bushing Bore Range; 1.8" Length Thru Bore; 1 Keyseats

Part #

209682

BDI #

267369

PRICE
$ 1,234.34 / each
$ 1,328.00 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
55.39
UNSPSC
24101716
EAN
0782475003907
Product Name
Conveyor Pulley
Product Type
Wing
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
HE25
Class
Heavy Duty
Number of Keyseats
1
Other Features
Double HE Bushing | CEMA Specification | Flange Mount Bushing System
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Product Group - BDI
570
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
20X14 CR WI HE25
Manufacturer Internal Number
209682
Weight / LBS
122
Long Description
Pulley; Wing; Crowned Face; 14" Face Width; Bushed Mount; HE25 Bushing; Heavy Duty Class; 20" Pulley Diameter; 1 To 2-1/2" Bushing Bore Range; 1.8" Length Thru Bore; 1 Keyseats
Face Width
14 Inch | 355.6 Millimeter
Pulley Diameter
20 Inch | 508 Millimeter
Length Thru Bore
1.8 Inch | 45.72 Millimeter
Bushing Bore Range
1 To 2-1/2 Inch | 25.4 To 63.5 Millimeter
Bore
0 Inch | 0 Millimeter