Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

24TF3

24TF3

24TF3 END FLANGE ; 24" SIZE FOR PLATE TRGH

Screw Conveyor Trough End Flange; Trough End Flange; 30.5 IN L X 0.25 IN Thickness; Use: Troughs Through 0.188 and 0.25 Inch Thickness

Part #

24TF3

BDI #

617788

PRICE
$ 248.68 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
7.037
EAN
0697950112725
Product Name
Screw Conveyor Trough End Flange
Part Description
Trough End Flange
Size
30.5 IN L X 0.25 IN Thickness
Used For
Troughs Through 0.188 and 0.25 Inch Thickness
Other Features
24 Inch Conveyor Dia | 25.5 Inch Trough Thick | 0.625 Inch Hole
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Flange
Keyword String
Trough End
Manufacturer Item Number
24TF3
Manufacturer Internal Number
24TF3
Weight / LBS
15.5
Long Description
Screw Conveyor Trough End Flange; Trough End Flange; 30.5 IN L X 0.25 IN Thickness; Use: Troughs Through 0.188 and 0.25 Inch Thickness