Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

30-GB4300-21

30-GB4300-21

30-GB4300-21 IDL 35TRGH ST EQ F/S B+ ; TROUGHING IDLER

30" Belt Width; 4" Roller Diameter; Trougher Equal; 35 Degree Trough Angle; CEMA B Plus; Base Mount; Steel Roller Material; Tapered Roller Bearing; Non-Relubricatable

Part #

10506125

BDI #

24129570

PRICE
$ 935.35 / each
$ 3,010.92 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
17.69
UNSPSC
24101717
EAN
0793699365023
Product Name
Idler Assembly
Product Type
Trougher Equal
Troughing Angle
35 Degree
Mounting Method
Base Mount
Number of Rollers
3
CEMA Class
CEMA B Plus
Roller Material
Steel
Bearing Type
Tapered Roller Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Sealed
Category - BDI
Conveyor Idler Assembly
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
30-GB4300-21
Manufacturer Internal Number
0136502
Weight / LBS
39
Long Description
30" Belt Width; 4" Roller Diameter; Trougher Equal; 35 Degree Trough Angle; CEMA B Plus; Base Mount; Steel Roller Material; Tapered Roller Bearing; Non-Relubricatable
Roller Span Length
30 Inch | 762 Millimeter
Belt Width
30 Inch | 762 Millimeter
Mounting Distance On Roller Axis
39 Inch | 990.6 Millimeter
Overall Width
7.75 Inch | 196.85 Millimeter
Roller Diameter
4 Inch | 101.6 Millimeter
Mounting Distance Across Roller Axis
6 Inch | 152.4 Millimeter
Overall Height
13.25 Inch | 336.55 Millimeter
Roller Width
11 Inch | 279.4 Millimeter
Base to Roller Center
4.813 Inch | 122.25 Millimeter
Base to Center Roll Height
6.813 Inch | 173.05 Millimeter
Overall Length
40.5 Inch | 1028.7 Millimeter