Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

30-GC6042-03

30-GC6042-03

30-GC6042-03 RTN C 1.5 DRP SPRL RG ; RETURN IDLER NON RETURNABLE

30" Belt Width; 5-1/2" Roller Diameter; Spiral Return; 0 Degree Trough Angle; CEMA C; Top Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Relubricatable

Part #

10519144

BDI #

24129918

PRICE
$ 1,413.71 / each
$ 4,550.78 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
13.261
UNSPSC
24101717
EAN
0793699405552
Product Name
Idler Assembly
Product Type
Spiral Return
Troughing Angle
0 Degree
Mounting Method
Top Mount
Number of Rollers
1
CEMA Class
CEMA C
Roller Material
Rubber Disc
Bearing Type
Tapered Roller Bearing
Relubricatable
Yes
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
30-GC6042-03
Manufacturer Internal Number
0140555
Weight / LBS
29
Long Description
30" Belt Width; 5-1/2" Roller Diameter; Spiral Return; 0 Degree Trough Angle; CEMA C; Top Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Relubricatable
Mounting Distance Across Roller Axis
5 Inch | 127 Millimeter
Roller Diameter
5.5 Inch | 139.7 Millimeter
Overall Width
8 Inch | 203.2 Millimeter
Belt Width
30 Inch | 762 Millimeter
Overall Length
41 Inch | 1041.4 Millimeter
Roller Width
33 Inch | 838.2 Millimeter
Mounting Distance On Roller Axis
39 Inch | 990.6 Millimeter
Base to Roller Center
4.5 Inch | 114.3 Millimeter
Overall Height
7.25 Inch | 184.15 Millimeter
Base to Center Roll Height
7.25 Inch | 184.15 Millimeter