Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

48-GC6310-01

48-GC6310-01

48-GC6310-01 IDL A/S ST EQ R/G ; TRAINING IDLER NON RETURNABLE

48" Belt Width; 6" Roller Diameter; Trougher Equal Training; 35 Degree Trough Angle; CEMA C; Base Mount; Steel Roller Material; Tapered Roller Bearing; Relubricatable

Part #

10517311

BDI #

18140715

PRICE
$ 5,862.95 / each
$ 18,873.13 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
86.636
UNSPSC
24101717
EAN
0698210725631
Product Name
Idler Assembly
Product Type
Trougher Equal Training
Troughing Angle
35 Degree
Mounting Method
Base Mount
Number of Rollers
3
CEMA Class
CEMA C
Roller Material
Steel
Bearing Type
Tapered Roller Bearing
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Actuating Shoe
Category - BDI
Conveyor Idler Assembly
Product Group - BDI
550
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
48-GC6310-01
Manufacturer Internal Number
6472563
Weight / LBS
191
Long Description
48" Belt Width; 6" Roller Diameter; Trougher Equal Training; 35 Degree Trough Angle; CEMA C; Base Mount; Steel Roller Material; Tapered Roller Bearing; Relubricatable
Mounting Distance On Roller Axis
57 Inch | 1,447.8 Millimeter
Roller Width
17 Inch | 431.8 Millimeter
Belt Width
48 Inch | 1,219.2 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Mounting Distance Across Roller Axis
7.5 Inch | 190.5 Millimeter
Overall Height
22.313 Inch | 566.75 Millimeter
Overall Length
59 Inch | 1,498.6 Millimeter
Overall Width
14.5 Inch | 368.3 Millimeter
Base to Center Roll Height
10.313 Inch | 261.95 Millimeter
Base to Roller Center
7.313 Inch | 185.75 Millimeter
Roller Span Length
0 Inch | 0 Millimeter