Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

48-GC6312-01

48-GC6312-01

48-GC6312-01 IDL P/A ST EQ R/G ; TRAINING IDLER NON RETURNABLE

48" Belt Width; 6" Roller Diameter; Trougher Equal Training; 35 Degree Trough Angle; CEMA C; Base Mount; Steel Roller Material; Tapered Roller Bearing; Relubricatable

Part #

10519864

BDI #

18140717

PRICE
$ 5,453.91 / each
$ 17,556.43 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
87.997
UNSPSC
24101717
EAN
0698210673635
Product Name
Idler Assembly
Product Type
Trougher Equal Training
Troughing Angle
35 Degree
Mounting Method
Base Mount
Number of Rollers
3
CEMA Class
CEMA C
Roller Material
Steel
Bearing Type
Tapered Roller Bearing
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Positive Arm | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
Category - BDI
Conveyor Idler Assembly
Product Group - BDI
550
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
48-GC6312-01
Manufacturer Internal Number
6467363
Weight / LBS
194
Long Description
48" Belt Width; 6" Roller Diameter; Trougher Equal Training; 35 Degree Trough Angle; CEMA C; Base Mount; Steel Roller Material; Tapered Roller Bearing; Relubricatable
Roller Diameter
6 Inch | 152.4 Millimeter
Base to Center Roll Height
10.313 Inch | 261.95 Millimeter
Overall Length
59 Inch | 1,498.6 Millimeter
Mounting Distance Across Roller Axis
7.5 Inch | 190.5 Millimeter
Roller Width
17 Inch | 431.8 Millimeter
Base to Roller Center
7.313 Inch | 185.75 Millimeter
Overall Height
22.375 Inch | 568.325 Millimeter
Mounting Distance On Roller Axis
57 Inch | 1,447.8 Millimeter
Roller Span Length
46.313 Inch | 1,176.35 Millimeter
Belt Width
48 Inch | 1,219.2 Millimeter
Overall Width
0 Inch | 0 Millimeter