Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4HF206-L

4HF206-L

4HF206-L HELI FLIGHT ; 4" X 4" LH 10' RANDOM OAL

Flight; Helicoid; 1" Coupling Diameter; 4" Screw Diameter; 9.833 Feet Long; 1-3/8" Pipe Diameter; 3/16" Inner Flight Thickness; 3/32" Outer Flight Thickness; Left

Part #

4HF206-L

BDI #

23728128

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
24101705
Product Name
Flight
Product Type
Helicoid
Pitch
4
Length - Feet
9.833
Direction
Left
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Product Group - BDI
F00240
Harmonized Tariff Code
8431.39.00.10
Noun
Screw
Keyword String
Conveyor
Long Description
Flight; Helicoid; 1" Coupling Diameter; 4" Screw Diameter; 9.833 Feet Long; 1-3/8" Pipe Diameter; 3/16" Inner Flight Thickness; 3/32" Outer Flight Thickness; Left
Pipe Diameter
1.375 Inch | 34.925 Millimeter
Outer Flight Thickness
0.094 Inch | 2.388 Millimeter
Screw Diameter
4 Inch | 101.6 Millimeter
Inner Flight Thickness
0.188 Inch | 4.775 Millimeter
Coupling Diameter
1 Inch | 25.4 Millimeter