Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

16HF614-R

4HF206-R

4HF206-R CONVEYOR SCREW FLIGHT ; 4" X 4" RH HELICOID

Flight; Helicoid; 4 Pitch; 1" Coupling Diameter; 9.875 Feet Long; 4" Screw Diameter; 1.625" Pipe Diameter; 0.188" Inner Flight Thickness; 0.094" Outer Flight Thickness; Right

Part #

4HF206-R

BDI #

619401

PRICE
$ 245.87 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
3.632
UNSPSC
24101725
EAN
0697950116686
Product Name
Flight
Product Type
Helicoid
Pitch
4
Length - Feet
9.875
Direction
Right
Other Features
Tapered Flight | Steel Strip | One Piece Helix
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Flight
Keyword String
Conveyor
Manufacturer Item Number
4HF206-R
Manufacturer Internal Number
4HF206-R
Weight / LBS
16
Long Description
Flight; Helicoid; 4 Pitch; 1" Coupling Diameter; 9.875 Feet Long; 4" Screw Diameter; 1.625" Pipe Diameter; 0.188" Inner Flight Thickness; 0.094" Outer Flight Thickness; Right
Coupling Diameter
1 Inch | 25.4 Millimeter
Inner Flight Thickness
0.188 Inch | 4.775 Millimeter
Outer Flight Thickness
0.094 Inch | 2.388 Millimeter
Screw Diameter
4 Inch | 101.6 Millimeter
Pipe Diameter
1.625 Inch | 41.275 Millimeter