Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

60-GC5212-02

60-GC5212-02

60-GC5212-02 IDL 20 P/A ST EQ F/S ; TRAINING IDLER NON RETURNABLE

60" Belt Width; 5" Roller Diameter; Trougher Equal Training; 20 Degree Trough Angle; CEMA C; Base Mount; Steel Roller Material; Tapered Roller Bearing; Non-Relubricatable

Part #

10509388

BDI #

18141406

PRICE
$ 5,300.39 / each
$ 17,062.20 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
94.801
UNSPSC
24101717
EAN
0698210834098
Product Name
Idler Assembly
Product Type
Trougher Equal Training
Troughing Angle
20 Degree
Mounting Method
Base Mount
Number of Rollers
3
CEMA Class
CEMA C
Roller Material
Steel
Bearing Type
Tapered Roller Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Positive Arm | Sealed | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
Category - BDI
Conveyor Idler Assembly
Product Group - BDI
550
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
60-GC5212-02
Manufacturer Internal Number
6483409
Weight / LBS
208
Long Description
60" Belt Width; 5" Roller Diameter; Trougher Equal Training; 20 Degree Trough Angle; CEMA C; Base Mount; Steel Roller Material; Tapered Roller Bearing; Non-Relubricatable
Belt Width
60 Inch | 1,524 Millimeter
Overall Height
19.938 Inch | 506.425 Millimeter
Mounting Distance Across Roller Axis
9 Inch | 228.6 Millimeter
Roller Width
21 Inch | 533.4 Millimeter
Base to Roller Center
7.688 Inch | 195.275 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Roller Span Length
0 Inch | 0 Millimeter
Mounting Distance On Roller Axis
69 Inch | 1,752.6 Millimeter
Base to Center Roll Height
10.188 Inch | 258.775 Millimeter
Overall Length
71 Inch | 1,803.4 Millimeter
Overall Width
0 Inch | 0 Millimeter