Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

60-GD6052-02

60-GD6052-02

60-GD6052-02 IDLRTN P/A ST L/L FS ; IDLER NON RETURNABLE

60" Belt Width; 6" Roller Diameter; Return Training; 0 Degree Trough Angle; CEMA D; Top Mount; Steel Roller Material; Tapered Roller Bearing; Non-Relubricatable

Part #

10506991

BDI #

24134599

PRICE
$ 4,857.03 / each
$ 15,634.97 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
90.718
UNSPSC
24101717
EAN
0793699642773
Product Name
Idler Assembly
Product Type
Return Training
Troughing Angle
0 Degree
Mounting Method
Top Mount
Number of Rollers
1
CEMA Class
CEMA D
Roller Material
Steel
Bearing Type
Tapered Roller Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Positive Arm | Sealed | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
Category - BDI
Conveyor Idler Assembly
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
60-GD6052-02
Manufacturer Internal Number
0164277
Weight / LBS
200
Long Description
60" Belt Width; 6" Roller Diameter; Return Training; 0 Degree Trough Angle; CEMA D; Top Mount; Steel Roller Material; Tapered Roller Bearing; Non-Relubricatable
Base to Center Roll Height
7.5 Inch | 190.5 Millimeter
Roller Width
63 Inch | 1600.2 Millimeter
Base to Roller Center
4.5 Inch | 114.3 Millimeter
Mounting Distance Across Roller Axis
5 Inch | 127 Millimeter
Belt Width
60 Inch | 1524 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Overall Length
71.5 Inch | 1816.1 Millimeter
Mounting Distance On Roller Axis
69 Inch | 1752.6 Millimeter
Overall Height
13.125 Inch | 333.375 Millimeter