Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

611-21216-01

611-21216-01

611-21216-01 CONVEYOR ROLLER ; ROLL 21STL G/SL FS-C NON RETURNABLE

Conveyor; 18" Belt Width; 4" Roller Diameter; 21" Length; CEMA C; Flat Carrier - Return Frame; Steel Roller Material; Tapered Roller Bearing; Non-Relubricatable

Part #

10518189

BDI #

18141490

PRICE
$ 403.85 / each
$ 1,299.98 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
7.711
UNSPSC
24101701
EAN
0793699155051
Product Name
Roller
Frame Type
Flat Carrier | Return
CEMA Class
CEMA C
Roller Material
Steel
Bearing Type
Tapered Roller Bearing
Used With
Flat Carrier | Return
Relubricatable
No
Inch - Metric
Inch
Other Features
Sealed
Category - BDI
Conveyor Idler Roller
Product Group - BDI
550
Harmonized Tariff Code
8431.39.00.80
Noun
Roller
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
611-21216-01
Manufacturer Internal Number
6415505
Weight / LBS
17
Long Description
Conveyor; 18" Belt Width; 4" Roller Diameter; 21" Length; CEMA C; Flat Carrier - Return Frame; Steel Roller Material; Tapered Roller Bearing; Non-Relubricatable
Roller Width
21 Inch | 533.4 Millimeter
Roller Diameter
4 Inch | 101.6 Millimeter
Belt Width
18 Inch | 457.2 Millimeter