Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

6TF3

6TF3

6TF3 END FLANGE ; 6" SIZE FOR PLATE TRGH

Screw Conveyor Trough End Flange; Trough End Flange; 10.375 IN L X 0.25 IN Thickness; Use: Troughs Through 0.188 and 0.25 Inch Thickness

Part #

6TF3

BDI #

622587

PRICE
$ 78.28 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.681
UNSPSC
24101700
EAN
0697950122625
Product Name
Screw Conveyor Trough End Flange
Part Description
Trough End Flange
Size
10.375 IN L X 0.25 IN Thickness
Used For
Troughs Through 0.188 and 0.25 Inch Thickness
Other Features
6 Inch Conveyor Dia | 7.375 Inch Trough Thick | 0.375 Inch Hole
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Flange
Keyword String
Trough End
Manufacturer Item Number
6TF3
Manufacturer Internal Number
6TF3
Weight / LBS
1.5
Long Description
Screw Conveyor Trough End Flange; Trough End Flange; 10.375 IN L X 0.25 IN Thickness; Use: Troughs Through 0.188 and 0.25 Inch Thickness