Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

880C11

880C11

880C11 ROLLER CHAIN SPROCKET ; 800 SERIES C TYPE HUB

279 | 828 | 878 | 879 | 880; 1-1/2" Pitch; 11 Teeth; 5.31" Outside Diameter; 5.324" Pitch Diameter; C-Hub Both Sides; Rough Bore; Round; Straight Running | Side Flexing | Back Flexing; Cast Iron

Part #

880C11

BDI #

625622

PRICE
$ 91.23 / each
$ 230.63 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.825
UNSPSC
31171903
EAN
0697950175430
Modular - Flat Top Size
279 | 828 | 878 | 879 | 880
Number of Teeth
11
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Side Flexing | Back Flexing
Material
Cast Iron
Grooved Yes or No
No
Split Yes or No
No
Max Bore
1.75
Keyway Yes/No
No
Inch - Metric
Inch
Other Features
Arm Body
Category - BDI
Flat Top Sprockets
Product Group - BDI
5002
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer Internal Number
880C11
Weight / LBS
4.02
Long Description
279 | 828 | 878 | 879 | 880; 1-1/2" Pitch; 11 Teeth; 5.31" Outside Diameter; 5.324" Pitch Diameter; C-Hub Both Sides; Rough Bore; Round; Straight Running | Side Flexing | Back Flexing; Cast Iron
Bore
0 Inch | 0 Millimeter
Pitch Diameter
5.324 Inch | 135.23 Millimeter
Outside Diameter
5.31 Inch | 134.874 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter