Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

880C15

880C15

880C15 ROLLER CHAIN SPROCKET ; 800 SERIES C TYPE HUB

279 | 828 | 878 | 879 | 880; 1-1/2" Pitch; 15 Teeth; 7.26" Outside Diameter; 7.215" Pitch Diameter; C-Hub Both Sides; Rough Bore; Round; Straight Running | Side Flexing | Back Flexing; Cast Iron

Part #

880C15

BDI #

625624

PRICE
$ 116.37 / each
$ 294.19 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
2.288
UNSPSC
31171903
EAN
0697950175454
Modular - Flat Top Size
279 | 828 | 878 | 879 | 880
Number of Teeth
15
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Side Flexing | Back Flexing
Material
Cast Iron
Grooved Yes or No
No
Split Yes or No
No
Max Bore
1.75
Keyway Yes/No
No
Inch - Metric
Inch
Other Features
Arm Body
Category - BDI
Flat Top Sprockets
Product Group - BDI
5002
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer Internal Number
880C15
Weight / LBS
5.04
Long Description
279 | 828 | 878 | 879 | 880; 1-1/2" Pitch; 15 Teeth; 7.26" Outside Diameter; 7.215" Pitch Diameter; C-Hub Both Sides; Rough Bore; Round; Straight Running | Side Flexing | Back Flexing; Cast Iron
Bore
0 Inch | 0 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Pitch Diameter
7.215 Inch | 183.261 Millimeter
Outside Diameter
7.26 Inch | 184.404 Millimeter